Motion
SF-700MTN100PPB

SAFARI BELTING
SF-700MTN100PPB

SF-700MTN100PPB SF-700MT-N 100" wide x 10' long Flat Top Conveyor Belt, 1.07" Pitch (27.2mm)..
MI ITEM #11901315
MFR #SF-700MTN100PPB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700MTN100PPB

SF-700MTN100PPB SF-700MT-N 100" wide x 10' long Flat Top Conveyor Belt, 1.07" Pitch (27.2mm)..
MI ITEM #11901315
MFR #SF-700MTN100PPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-700MTN100PPB SF-700MT-N 100" WIDE X 1

Specifications

  • Color
    BLUE
  • Country of Origin
    US
  • Width
    0
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    0.93 lb/ft2
  • Manufacturer Catalog Number
    SF-700MTN100PPB
  • Pitch
    1.07 in
  • Product Types
    Flat Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought