Motion
SF-700MTN12PEB

SAFARI BELTING
SF-700MTN12PEB

SF-700MTN12PEB Series 700 (1.07" Pitch) Mesh Top 12" Wide 1' Long PE Blue ..Rod Material: POM
MI ITEM #11901318
MFR #SF-700MTN12PEB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-700MTN12PEB

SF-700MTN12PEB Series 700 (1.07" Pitch) Mesh Top 12" Wide 1' Long PE Blue ..Rod Material: POM
MI ITEM #11901318
MFR #SF-700MTN12PEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-700MTN12PEB SERIES 700 (1.07" PITCH)

Specifications

  • Color
    BLUE
  • Country of Origin
    US
  • Width
    12
  • Group & Class
    Modular Plastic Belting Accessories
  • Weight
    0.99 lb/ft2
  • Manufacturer Catalog Number
    SF-700MTN12PEB
  • Pitch
    1.07 in
  • Product Types
    Mesh Top Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text