Overview
Mfr description
SF-700MTN24POMW SERIES 700 (1.07" PITCH)
Specifications
- ColorWHITE
- Country of OriginUS
- Width23.99
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700MTN24POMW
- Pitch1.07 in
- Product TypesMesh Top Belting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data