Motion
445804
2.20 CS X 33.70 ID MM O-RINGS
MI ITEM #11901539
MFR #445804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.20 CS X 33.70 ID MM O-RINGS
MI ITEM #11901539
MFR #445804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
445804 2.20 CS X 33.70 ID MM O-RING

Specifications

  • Cross Section
    2.2 mm
  • Inside Diameter
  • Outside Diameter
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.36 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text