Motion
49349170
2.40X017MM ORING O-RINGS
MI ITEM #11901546
MFR #49349170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.40X017MM ORING O-RINGS
MI ITEM #11901546
MFR #49349170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49349170 2.40X017MM ORING O-RING

Specifications

  • Cross Section
    2.4 mm
  • Inside Diameter
  • Outside Diameter
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical
  • Trade / Brand Name
    Freudenberg
  • Inside Diameter Tolerance
    +/-0.23 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text