Motion
As568-116 E291

FREUDENBERG NOK
As568-116 E291

-116 70 EPDM 291 BLACK O-RINGS
MI ITEM #11901595
MFR #As568-116 E291
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
As568-116 E291

-116 70 EPDM 291 BLACK O-RINGS
MI ITEM #11901595
MFR #As568-116 E291

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49009146 -116 70 EPDM 291 BLACK O-RINGS
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.009 in
  • Material
    EPDM
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -50F to 302F
  • Trade / Brand Name
    Freudenberg
  • Typical Application
    Food & Beverage, Life sciences, Semiconductor, pharmaceutical, medical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text