Motion
160X200X15B2N

FREUDENBERG NOK
160X200X15B2N

METRIC OIL SEAL BLUE NBR - 160 mm Shaft Dia., 200 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #11902006
MFR #160X200X15B2N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
160X200X15B2N

METRIC OIL SEAL BLUE NBR - 160 mm Shaft Dia., 200 mm OD, 15 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #11902006
MFR #160X200X15B2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40411960 B2 U7 160.0X 200.0X 15.0 902
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing with reinforced case for especially firm and precise seating in the bore

Specifications

  • Shaft Diameter
    160 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    200 mm
  • Overall Width
    15 mm
  • Seal Type
    NITRILE, METAL OD, SINGLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    1
  • Durometer
    72 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    B2
  • Manufacturer Catalog Number
    160X200X15B2N
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE, METAL OD, SINGLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text