Motion
380X420X20B2N

FREUDENBERG NOK
380X420X20B2N

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #11902301
MFR #380X420X20B2N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
380X420X20B2N

SIMMERING; Freudenberg METRIC OIL SEAL BLUE NBR - 380 mm Shaft Dia., 420 mm OD, 20 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #11902301
MFR #380X420X20B2N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75042156 B2 380.0X 420.0X 20.0 902
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing with reinforced case for especially firm and precise seating in the bore

Specifications

  • Shaft Diameter
    380 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    420 mm
  • Overall Width
    20 mm
  • Seal Type
    NITRILE, METAL OD, SINGLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    1
  • Durometer
    72 Durometer
  • Description Keyword
    oil seal; Simmering; Freudenberg oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring;
  • ManufacturerName (description attribute)
    Freudenberg-NOK Sealing Technologies
  • Pressure Tolerance
    Less than 10 psi
  • Misalignment Tolerance
    depends on application details
  • Series
    B2
  • Manufacturer Catalog Number
    380X420X20B2N
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE, METAL OD, SINGLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Transmissions, Axles, Power tools
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought