Motion
CIRE-3.00E-XHT

PCI
CIRE-3.00E-XHT

Channel & I-Beam Roller Bearing - 1.6300 in Roller Width, Single Shield
Mi Item #11902660
MFR #CIRE-3.00E-XHT
Price$613.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-3.00E-XHT

Channel & I-Beam Roller Bearing - 1.6300 in Roller Width, Single Shield
Mi Item #11902660
MFR #CIRE-3.00E-XHT

Mfr description
CIRE-3.00E-XHT CIRE-3.00E-XHT EXTRA CAPA
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 95° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.11/each

Specifications

Dimensions

  • Hex Size
    0.3130 in
  • Outside Diameter
    2.5620 in
  • Roller Width  
    1.6300 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    2.59 lbs

Details

  • Closure Type
    Single Shield
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    530 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    970 lbf
  • Roller Material
    Carbon Steel
  • Series
    CIRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946148520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)