Motion
CIRE-3.00-XHT

PCI
CIRE-3.00-XHT

Channel & I-Beam Roller - 2.5625 in Roller Dia., 1.1300 in Roller Width, 2.9375 in Flange Dia., Shielded
Mi Item #11902661
MFR #CIRE-3.00-XHT
Price$571.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIRE-3.00-XHT

Channel & I-Beam Roller - 2.5625 in Roller Dia., 1.1300 in Roller Width, 2.9375 in Flange Dia., Shielded
Mi Item #11902661
MFR #CIRE-3.00-XHT

Mfr description
CIRE-3.00-XHT CIRE-3.00-XHT ECCENTRIC -
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 95° taper to be used with standard I-Beam or C-Channel structural steel as track material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.83/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    2.5620 in
  • Roller Diameter  
    2.5625 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7700 in
  • Thread Size  
    5/8-18
  • Weight
    1.66 lbs

Details

  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    680 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    100 lbf
  • Radial Static Load Capacity
    630 lbf
  • Roller Material
    Carbon Steel
  • Series
    CIRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946148537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)