Motion
CTR-1.25-XHT

PCI
CTR-1.25-XHT

Crowned Track Roller - CTR-XHT Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902667
MFR #CTR-1.25-XHT
Price$483.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-1.25-XHT

Crowned Track Roller - CTR-XHT Series, 1.2500 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902667
MFR #CTR-1.25-XHT

Mfr description
CTR-1.25-XHT CTR-1.25-XHT CROWNED TRACK
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.05/each

Specifications

Dimensions

  • Hex Size
    0.1880 in
  • Outside Diameter
    1.2500 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.8100 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    910 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    340 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTR-XHT
  • Stud Type
    Standard
  • UPC_NO
    00841946148599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)