Motion
CTR-4.00A-XHT

PCI
CTR-4.00A-XHT

Crowned Track Roller - CTR-XHT Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902678
MFR #CTR-4.00A-XHT
List Price$758.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTR-4.00A-XHT

Crowned Track Roller - CTR-XHT Series, 4.0000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902678
MFR #CTR-4.00A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$758.14/each for your price

Overview

Mfr description
CTR-4.00A-XHT CTR-4.00A-XHT CROWNED TRAC
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    4.0000 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.7500 in
  • Thread Size
    1-1/4-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    2,270 lbf
  • Max Rpm
    330 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTR-XHT
  • UPC_NO
    00841946148704
  • Weight
    7.13 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text