Motion
CTRE-1.00-XHT

PCI
CTRE-1.00-XHT

Crowned Track Roller - CTRE-XHT Series, 1.0000 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902679
MFR #CTRE-1.00-XHT
Price$489.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-1.00-XHT

Crowned Track Roller - CTRE-XHT Series, 1.0000 in Roller Dia, 0.7500 in Roller Width, 0.4375 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902679
MFR #CTRE-1.00-XHT

Mfr description
CTRE-1.00-XHT CTR-1.00-XHT ECCENTRIC - C
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.87/each

Specifications

Dimensions

  • Hex Size
    0.1880 in
  • Outside Diameter
    1.0000 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.4375 in
  • Thread Length
    0.5200 in
  • Thread Size
    7/16-20
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1050 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    40 lbf
  • Radial Static Load Capacity
    200 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946148711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)