Motion
CTRE-3.25A-XHT

PCI
CTRE-3.25A-XHT

Crowned Track Roller - CTRE-XHT Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902690
MFR #CTRE-3.25A-XHT
Price$773.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-3.25A-XHT

Crowned Track Roller - CTRE-XHT Series, 3.2500 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902690
MFR #CTRE-3.25A-XHT

Mfr description
CTRE-3.25A-XHT CTRE-3.25A-XHT CROWNED TR
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.53/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    3.2500 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.9375 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2700 in
  • Thread Size
    1-1/4-12
  • Weight
    5.19 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    330 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    2,270 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946148827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)