Motion
CTRE-3.50A-XHT

PCI
CTRE-3.50A-XHT

Crowned Track Roller - CTRE-XHT Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902691
MFR #CTRE-3.50A-XHT
List Price$755.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRE-3.50A-XHT

Crowned Track Roller - CTRE-XHT Series, 3.5000 in Roller Dia, 1.9375 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #11902691
MFR #CTRE-3.50A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$755.09/each for your price

Overview

Mfr description
CTRE-3.50A-XHT CTRE-3.50A-XHT CROWNED TR
  • Crowned Track Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Outside Diameter
    3.5000 in
  • Hex Size
    0.5000 in
  • Thread Length
    1.3950 in
  • Thread Size
    1-1/4-12
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    2,270 lbf
  • Max Rpm
    330 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTRE-XHT
  • UPC_NO
    00841946148834
  • Weight
    6.1 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text