Motion
CTRY-1.125-XHT

PCI
CTRY-1.125-XHT

Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902694
MFR #CTRY-1.125-XHT
List Price$442.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.125-XHT

Crowned Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902694
MFR #CTRY-1.125-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.21/each for your price

Overview

Mfr description
CTRY-1.125-XHT CTRY-1.125-XHT - YOKE - C

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    1.1250 in
  • Radial Dynamic Load Capacity
    30 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    840 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148865
  • Weight
    0.13 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text