Motion
CTRY-1.50-XHT

PCI
CTRY-1.50-XHT

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902697
MFR #CTRY-1.50-XHT
Price$499.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-1.50-XHT

Crowned Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902697
MFR #CTRY-1.50-XHT

Mfr description
CTRY-1.50-XHT CTRY-1.50-XHT - YOKE - CRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter
    1.5000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    320 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    70 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)