Motion
CTRY-2.25-XHT

PCI
CTRY-2.25-XHT

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902700
MFR #CTRY-2.25-XHT
List Price$551.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.25-XHT

Crowned Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902700
MFR #CTRY-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$551.71/each for your price

Overview

Mfr description
CTRY-2.25-XHT CTRY-2.25-XHT - YOKE - CRO

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    2.2500 in
  • Radial Dynamic Load Capacity
    140 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    480 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148926
  • Weight
    1.1 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text