Motion
CTRY-2.75-XHT

PCI
CTRY-2.75-XHT

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902702
MFR #CTRY-2.75-XHT
List Price$635.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-2.75-XHT

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902702
MFR #CTRY-2.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$635.73/each for your price

Overview

Mfr description
CTRY-2.75-XHT CTRY-2.75-XHT - YOKE - CRO

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Closure Type
    Shielded
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    2.7500 in
  • Radial Dynamic Load Capacity
    210 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    390 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148940
  • Weight
    2.03 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text