Motion
CTRY-3.25A-XHT

PCI
CTRY-3.25A-XHT

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902704
MFR #CTRY-3.25A-XHT
Price$924.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-3.25A-XHT

Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Shielded, Carbon Steel Material
Mi Item #11902704
MFR #CTRY-3.25A-XHT

Mfr description
CTRY-3.25A-XHT CTRY-3.25A-XHT YOKE - CRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    3.2500 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    3.09 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    310 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    230 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)