Motion
CTRY-3.50A-XHT

PCI
CTRY-3.50A-XHT

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902705
MFR #CTRY-3.50A-XHT
List Price$938.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-3.50A-XHT

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902705
MFR #CTRY-3.50A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$938.66/each for your price

Overview

Mfr description
CTRY-3.50A-XHT CTRY-3.50A-XHT YOKE - CRO

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    3.5000 in
  • Radial Dynamic Load Capacity
    250 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    280 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148971
  • Weight
    4 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text