Motion
CTRY-4.00A-XHT

PCI
CTRY-4.00A-XHT

Crowned Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902706
MFR #CTRY-4.00A-XHT
Price$1,044.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CTRY-4.00A-XHT

Crowned Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Shielded, Carbon Steel Material
MI ITEM #11902706
MFR #CTRY-4.00A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,044.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter
    4.0000 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    6.36 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    280 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CTRY-XHT
  • UPC_NO
    00841946148988

Overview

Mfr description
CTRY-4.00A-XHT CTRY-4.00A-XHT YOKE - CRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought