Motion
CXRE-2.75-XHT

PCI
CXRE-2.75-XHT

Crowned XR Roller - CXRE-XHT Series, 1.5000 in Roller Width, 1.0000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902730
MFR #CXRE-2.75-XHT
List Price$941.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXRE-2.75-XHT

Crowned XR Roller - CXRE-XHT Series, 1.5000 in Roller Width, 1.0000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902730
MFR #CXRE-2.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$941.30/each for your price

Overview

Mfr description
CXRE-2.75-XHT CXRE-2.75-XHT - CROWNED -
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    2.7500 in
  • Hex Size
    0.3750 in
  • Thread Length
    1.1300 in
  • Thread Size
    1-14
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    1,580 lbf
  • Max Rpm
    390 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    CXRE-XHT
  • UPC_NO
    00841946149220
  • Weight
    2.89 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text