Motion
CXRE-3.50A-XHT

PCI
CXRE-3.50A-XHT

Crowned XR Roller - CXRE-XHT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902733
MFR #CXRE-3.50A-XHT
Price$1,362.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CXRE-3.50A-XHT

Crowned XR Roller - CXRE-XHT Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #11902733
MFR #CXRE-3.50A-XHT

Mfr description
CXRE-3.50A-XHT CXRE-3.50A-XHT - CROWNED
  • Crowned XR Rollers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.58/each

Specifications

Dimensions

  • Hex Size
    0.5000 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3900 in
  • Thread Size
    1-3/8-12
  • Weight
    6.003 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    280 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    2,230 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CXRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946149251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)