Motion
FFTR-2.25-XHT

PCI
FFTR-2.25-XHT

Double Flanged Track Roller - 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902742
MFR #FFTR-2.25-XHT
List Price$605.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-2.25-XHT

Double Flanged Track Roller - 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902742
MFR #FFTR-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$605.33/each for your price

Overview

Mfr description
FFTR-2.25-XHT FFTR-2.25-XHT DOUBLE FLANG
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    530 rpm
  • Thread Length
    1.1250 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    970 lbf
  • Hex Size
    0.3130 in
  • Lubrication Type
    Sealed for Life
  • Series
    FFTR-XHT
  • UPC_NO
    00841946149343
  • Weight
    2.61 lbs
  • Outside Diameter
    2.2500 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text