Motion
FFTR-3.00A-XHT

PCI
FFTR-3.00A-XHT

Double Flanged Track Roller - 1.9375 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Shielded
MI ITEM #11902745
MFR #FFTR-3.00A-XHT
List Price$791.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTR-3.00A-XHT

Double Flanged Track Roller - 1.9375 in Roller Width, 3.9375 in Flange Dia., 0.5900 in Flange Thickness, Double Flanged, Shielded
MI ITEM #11902745
MFR #FFTR-3.00A-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$791.48/each for your price

Overview

Mfr description
FFTR-3.00A-XHT FFTR-3.00A-XHT DOUBLE FLA
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    330 rpm
  • Thread Length
    1.7500 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    2,270 lbf
  • Hex Size
    0.5000 in
  • Lubrication Type
    Sealed for Life
  • Series
    FFTR-XHT
  • UPC_NO
    00841946149374
  • Weight
    5.25 lbs
  • Outside Diameter
    3.0000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text