Motion
FFTRE-1.25-XHT

PCI
FFTRE-1.25-XHT

Double Flanged Track Roller - 0.8100 in Roller Width, Shielded
MI ITEM #11902751
MFR #FFTRE-1.25-XHT
List Price$540.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-1.25-XHT

Double Flanged Track Roller - 0.8100 in Roller Width, Shielded
MI ITEM #11902751
MFR #FFTRE-1.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$540.62/each for your price

Overview

Mfr description
FFTRE-1.25-XHT FFTRE-1.25-XHT ECCENTRIC
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Width
  • Thread Size
  • Closure Type
    Shielded
  • Stud Type
    Eccentric
  • Max Rpm
    910 rpm
  • Thread Length
    0.6450 in
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    340 lbf
  • Hex Size
    0.1880 in
  • Series
    FFTRE-XHT
  • UPC_NO
    00841946149435
  • Weight
    0.36 lbs
  • Outside Diameter
    1.2500 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought