Motion
FFTRE-2.25-XHT

PCI
FFTRE-2.25-XHT

Double Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Double Flanged, Shielded
MI ITEM #11902756
MFR #FFTRE-2.25-XHT
Price$705.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRE-2.25-XHT

Double Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., Double Flanged, Shielded
MI ITEM #11902756
MFR #FFTRE-2.25-XHT

Mfr description
FFTRE-2.25-XHT FFTRE-2.25-XHT ECCENTRIC
  • Double Flanged Track Rollers provide dual direction guidance along the track in applications where side loads are expected
  • Like most locational units, Double Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.01/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    2.2500 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.6250 in
  • Stud Diameter  
    0.8750 in
  • Thread Length
    1.0200 in
  • Thread Size  
    7/8-14
  • Weight
    2.8 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Shielded
  • Max Rpm
    530 rpm
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    970 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRE-XHT
  • Stud Type
    Eccentric
  • UPC_NO
    00841946149480

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)