Motion
FFTRY-1.125-XHT

PCI
FFTRY-1.125-XHT

Double Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 1.5000 in Flange OD, Shielded
MI ITEM #11902764
MFR #FFTRY-1.125-XHT
Price$476.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-1.125-XHT

Double Flanged Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, 1.5000 in Flange OD, Shielded
MI ITEM #11902764
MFR #FFTRY-1.125-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.05/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Flange Diameter
    1.5000 in
  • Flange Thickness
    0.2200 in
  • Outside Diameter
    1.1250 in
  • Roller Diameter
    1.1250 in
  • Roller Width
    0.6250 in
  • Weight
    0.17 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    840 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    30 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149565

Overview

Mfr description
FFTRY-1.125-XHT FFTRY-1.125-XHT - YOKE -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought