Motion
FFTRY-1.375-XHT

PCI
FFTRY-1.375-XHT

Double Flanged Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 43 mm Flange OD, Sealed
MI ITEM #11902766
MFR #FFTRY-1.375-XHT
List Price$458.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-1.375-XHT

Double Flanged Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, 43 mm Flange OD, Sealed
MI ITEM #11902766
MFR #FFTRY-1.375-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$458.87/each for your price

Overview

Mfr description
FFTRY-1.375-XHT FFTRY-1.375-XHT - YOKE -

Specifications

  • Roller Diameter
    1.3750 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    0.7500 in
  • Bore Diameter
    0.3750 in
  • Flange Diameter
    43 mm
  • Flange Thickness
    0.2200 in
  • Roller Shape
    Double Flanged
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Radial Dynamic Load Capacity
    40 lbf
  • Max Rpm
    820 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149589
  • Weight
    0.27 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text