Motion
FFTRY-1.75-XHT

PCI
FFTRY-1.75-XHT

Double Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
Mi Item #11902768
MFR #FFTRY-1.75-XHT
Price$628.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-1.75-XHT

Double Flanged Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, 2.4375 in Flange OD, Sealed
Mi Item #11902768
MFR #FFTRY-1.75-XHT

Mfr description
FFTRY-1.75-XHT FFTRY-1.75 YOKE - DOUBLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.24/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Diameter
    2.4375 in
  • Flange Thickness
    0.2500 in
  • Outside Diameter
    1.7500 in
  • Roller Diameter
    1.7500 in
  • Roller Width
    1.0000 in
  • Weight
    0.71 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    320 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    70 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)