Motion
FFTRY-2.00-XHT

PCI
FFTRY-2.00-XHT

Double Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Shielded
Mi Item #11902769
MFR #FFTRY-2.00-XHT
Price$675.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-2.00-XHT

Double Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Shielded
Mi Item #11902769
MFR #FFTRY-2.00-XHT

Mfr description
FFTRY-2.00-XHT FFTRY-2.00-XHT YOKE - DOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.86/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.3100 in
  • Outside Diameter
    2.0000 in
  • Roller Diameter
    2.0000 in
  • Roller Width
    1.2500 in
  • Weight
    1.32 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    480 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    140 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)