Motion
FFTRY-2.25-XHT

PCI
FFTRY-2.25-XHT

Double Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Shielded
MI ITEM #11902770
MFR #FFTRY-2.25-XHT
List Price$682.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-2.25-XHT

Double Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Shielded
MI ITEM #11902770
MFR #FFTRY-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.51/each for your price

Overview

Mfr description
FFTRY-2.25-XHT FFTRY-2.25-XHT - YOKE - F

Specifications

  • Roller Diameter
    2.2500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.2500 in
  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.9375 in
  • Flange Thickness
    0.3100 in
  • Bearing Element
    Ball
  • Roller Shape
    Double Flanged
  • Closure Type
    Shielded
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Radial Dynamic Load Capacity
    140 lbf
  • Max Rpm
    480 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149626
  • Weight
    1.67 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text