Motion
FFTRY-3.50A-XHT

PCI
FFTRY-3.50A-XHT

Double Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
Mi Item #11902775
MFR #FFTRY-3.50A-XHT
Price$1,207.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-3.50A-XHT

Double Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Sealed
Mi Item #11902775
MFR #FFTRY-3.50A-XHT

Mfr description
FFTRY-3.50A-XHT FFTRY-3.50A-XHT YOKE - D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.89/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Flange Diameter
    4.4375 in
  • Flange Thickness
    0.5900 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter
    3.5000 in
  • Roller Width
    2.0000 in
  • Weight
    5.43 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    280 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)