Motion
FFTRY-4.00A-XHT

PCI
FFTRY-4.00A-XHT

Double Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Shielded
MI ITEM #11902776
MFR #FFTRY-4.00A-XHT
Price$1,279.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FFTRY-4.00A-XHT

Double Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Shielded
MI ITEM #11902776
MFR #FFTRY-4.00A-XHT

Mfr description
FFTRY-4.00A-XHT FFTRY-4.00A-XHT YOKE - D
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,279.17/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Flange Diameter
    4.9375 in
  • Flange Thickness
    0.5900 in
  • Outside Diameter
    4.0000 in
  • Roller Diameter
    4.0000 in
  • Roller Width
    2.2500 in
  • Weight
    8.16 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    280 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Series
    FFTRY-XHT
  • UPC_NO
    00841946149688

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)