Motion
FTR-1.125-XHT

PCI
FTR-1.125-XHT

Flanged Track Roller - 1.1250 in Roller Dia., 0.7500 in Roller Width, 1.5000 in Flange Dia., 0.2200 in Flange Thickness, Shielded
Mi Item #11902778
MFR #FTR-1.125-XHT
Price$403.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.125-XHT

Flanged Track Roller - 1.1250 in Roller Dia., 0.7500 in Roller Width, 1.5000 in Flange Dia., 0.2200 in Flange Thickness, Shielded
Mi Item #11902778
MFR #FTR-1.125-XHT

Mfr description
FTR-1.125-XHT FTR-1.125-XHT FLANGED TRAC
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.62/each

Specifications

Dimensions

  • Flange Diameter  
    1.5000 in
  • Flange Thickness  
    0.2200 in
  • Hex Size
    0.1880 in
  • Outside Diameter
    1.1250 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.7500 in
  • Thread Length
    0.5000 in
  • Thread Size  
    7/16-20
  • Weight
    0.24 lbs

Details

  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    1050 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    40 lbf
  • Radial Static Load Capacity
    200 lbf
  • Roller Material
    Carbon Steel
  • Series
    FTR-XHT
  • UPC_NO
    00841946149701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)