Motion
FTR-1.375-XHT

PCI
FTR-1.375-XHT

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Double Flanged, Shielded
MI ITEM #11902780
MFR #FTR-1.375-XHT
List Price$426.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.375-XHT

Flanged Track Roller - 1.3750 in Roller Dia., 0.8100 in Roller Width, 1.6875 in Flange Dia., 0.2200 in Flange Thickness, Double Flanged, Shielded
MI ITEM #11902780
MFR #FTR-1.375-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$426.48/each for your price

Overview

Mfr description
FTR-1.375-XHT FTR-1.375-XHT FLANGED TRAC
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Roller Shape
    Double Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    910 rpm
  • Thread Length
    0.6250 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    340 lbf
  • Hex Size
    0.1880 in
  • Lubrication Type
    Sealed for Life
  • Series
    FTR-XHT
  • UPC_NO
    00841946149725
  • Weight
    0.37 lbs
  • Outside Diameter
    1.3750 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text