Motion
FTR-1.50-XHT

PCI
FTR-1.50-XHT

Flanged Track Roller - 1.5000 in Roller Dia., 1.1300 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Shielded
MI ITEM #11902781
MFR #FTR-1.50-XHT
Price$476.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.50-XHT

Flanged Track Roller - 1.5000 in Roller Dia., 1.1300 in Roller Width, 2.1875 in Flange Dia., 0.3400 in Flange Thickness, Shielded
MI ITEM #11902781
MFR #FTR-1.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$476.73/each

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.3400 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    1.5000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    0.66 lbs

Details

  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    680 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    100 lbf
  • Radial Static Load Capacity
    630 lbf
  • Roller Material
    Carbon Steel
  • Series
    FTR-XHT
  • UPC_NO
    00841946149732

Overview

Mfr description
FTR-1.50-XHT FTR-1.50-XHT FLANGED TRACK
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought