Motion
FTR-1.75-XHT

PCI
FTR-1.75-XHT

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness, Sealed
Mi Item #11902782
MFR #FTR-1.75-XHT
Price$493.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-1.75-XHT

Flanged Track Roller - 1.7500 in Roller Dia., 1.1300 in Roller Width, 2.4375 in Flange Dia., 0.3400 in Flange Thickness, Sealed
Mi Item #11902782
MFR #FTR-1.75-XHT

Mfr description
FTR-1.75-XHT FTR-1.75-XHT FLANGED TRACK
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.55/each

Specifications

Dimensions

  • Flange Diameter  
    2.4375 in
  • Flange Thickness  
    0.3400 in
  • Hex Size
    0.3130 in
  • Outside Diameter
    1.7500 in
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.1300 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size  
    3/4-16
  • Weight
    0.97 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    680 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    100 lbf
  • Radial Static Load Capacity
    630 lbf
  • Roller Material
    Carbon Steel
  • Series
    FTR-XHT
  • UPC_NO
    00841946149749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)