Motion
FTR-2.25-XHT

PCI
FTR-2.25-XHT

Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902784
MFR #FTR-2.25-XHT
List Price$510.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.25-XHT

Flanged Track Roller - 2.2500 in Roller Dia., 1.6250 in Roller Width, 2.9375 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902784
MFR #FTR-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.67/each for your price

Overview

Mfr description
FTR-2.25-XHT FTR-2.25-XHT FLANGED TRACK
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    530 rpm
  • Thread Length
    1.1250 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    970 lbf
  • Hex Size
    0.3130 in
  • Lubrication Type
    Sealed for Life
  • Series
    FTR-XHT
  • UPC_NO
    00841946149763
  • Weight
    2.18 lbs
  • Outside Diameter
    2.2500 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text