Motion
FTR-2.50-XHT

PCI
FTR-2.50-XHT

Flanged Track Roller - 2.5000 in Roller Dia., 1.6250 in Roller Width, 3.1875 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902785
MFR #FTR-2.50-XHT
List Price$516.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-2.50-XHT

Flanged Track Roller - 2.5000 in Roller Dia., 1.6250 in Roller Width, 3.1875 in Flange Dia., 0.5900 in Flange Thickness, Shielded
MI ITEM #11902785
MFR #FTR-2.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.80/each for your price

Overview

Mfr description
FTR-2.50-XHT FTR-2.50-XHT FLANGED TRACK
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Thread Size
  • Closure Type
    Shielded
  • Max Rpm
    390 rpm
  • Thread Length
    1.5000 in
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    1,580 lbf
  • Hex Size
    0.3750 in
  • Lubrication Type
    Sealed for Life
  • Series
    FTR-XHT
  • UPC_NO
    00841946149770
  • Weight
    2.7 lbs
  • Outside Diameter
    2.5000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text