Motion
FTR-3.25A-XHT

PCI
FTR-3.25A-XHT

Flanged Track Roller - 3.2500 in Roller Dia., 1.9375 in Roller Width, 4.1875 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
Mi Item #11902788
MFR #FTR-3.25A-XHT
Price$806.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTR-3.25A-XHT

Flanged Track Roller - 3.2500 in Roller Dia., 1.9375 in Roller Width, 4.1875 in Flange Dia., 0.5900 in Flange Thickness, Single Flanged, Sealed
Mi Item #11902788
MFR #FTR-3.25A-XHT

Mfr description
FTR-3.25A-XHT FTR-3.25A-XHT FLANGED TRAC
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.53/each

Specifications

Dimensions

  • Flange Diameter  
    4.1875 in
  • Flange Thickness  
    0.5900 in
  • Hex Size
    0.5000 in
  • Outside Diameter
    3.2500 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.9375 in
  • Thread Length
    1.7500 in
  • Thread Size  
    1-1/4-12
  • Weight
    5.34 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    330 rpm
  • Number Of Rows
    Double
  • Operating Temperature Range
    660 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    280 lbf
  • Radial Static Load Capacity
    2,270 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Series
    FTR-XHT
  • UPC_NO
    00841946149800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)