Motion
FTRE-2.50-XHT

PCI
FTRE-2.50-XHT

Flanged Track Roller - 2.5000 in Roller Dia., 1.6250 in Roller Width, 3.1875 in Flange Dia., Single Flanged, Shielded
MI ITEM #11902799
MFR #FTRE-2.50-XHT
List Price$573.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-2.50-XHT

Flanged Track Roller - 2.5000 in Roller Dia., 1.6250 in Roller Width, 3.1875 in Flange Dia., Single Flanged, Shielded
MI ITEM #11902799
MFR #FTRE-2.50-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$573.70/each for your price

Overview

Mfr description
FTRE-2.50-XHT FTRE-2.50-XHT ECCENTRIC -
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Shielded
  • Stud Type
    Eccentric
  • Max Rpm
    390 rpm
  • Thread Length
    1.1450 in
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    1580.000 lbf
  • Hex Size
    0.3750 in
  • Series
    FTRE-XHT
  • UPC_NO
    00841946149916
  • Weight
    2.87 lbs
  • Outside Diameter
    2.5000 in
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text