Motion
FTRY-1.00-XHT

PCI
FTRY-1.00-XHT

Flanged Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.2500 in Roller Width, 1.3750 in Flange OD, Shielded
MI ITEM #11902805
MFR #FTRY-1.00-XHT
List Price$401.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.00-XHT

Flanged Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.2500 in Roller Width, 1.3750 in Flange OD, Shielded
MI ITEM #11902805
MFR #FTRY-1.00-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.16/each for your price

Overview

Mfr description
FTRY-1.00-XHT FTRY-1.00-XHT - YOKE - FLA

Specifications

  • Roller Diameter
    1.0000 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    0.2500 in
  • Bore Diameter
    0.3125 in
  • Flange Diameter
    1.3750 in
  • Flange Thickness
    0.2200 in
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Shielded
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Radial Dynamic Load Capacity
    30 lbf
  • Max Rpm
    840 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    FTRY-XHT
  • UPC_NO
    00841946149978
  • Weight
    0.12 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text