Motion
FTRY-1.50-XHT

PCI
FTRY-1.50-XHT

Flanged Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, 2.1875 in Flange OD, Shielded
MI ITEM #11902809
MFR #FTRY-1.50-XHT
Price$483.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-1.50-XHT

Flanged Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, 2.1875 in Flange OD, Shielded
MI ITEM #11902809
MFR #FTRY-1.50-XHT

Mfr description
FTRY-1.50-XHT FTRY-1.50-XHT YOKE - FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.76/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Flange Diameter
    2.1875 in
  • Flange Thickness
    0.2200 in
  • Outside Diameter
    1.5000 in
  • Roller Diameter
    1.5000 in
  • Roller Width
    0.8750 in
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Shielded
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    320 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    70 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRY-XHT
  • UPC_NO
    00841946150011

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)