Motion
FTRY-2.25-XHT

PCI
FTRY-2.25-XHT

Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Sealed
MI ITEM #11902812
MFR #FTRY-2.25-XHT
Price$557.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.25-XHT

Flanged Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.9375 in Flange OD, Sealed
MI ITEM #11902812
MFR #FTRY-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$557.89/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.9375 in
  • Flange Thickness
    0.3100 in
  • Outside Diameter
    2.2500 in
  • Roller Diameter
    2.2500 in
  • Roller Width
    1.2500 in
  • Weight
    1.4 lbs

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Max Rpm
    480 rpm
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    140 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRY-XHT
  • UPC_NO
    00841946150042

Overview

Mfr description
FTRY-2.25-XHT FTRY-2.25-XHT YOKE - FLANG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought