Motion
FTRY-2.75-XHT

PCI
FTRY-2.75-XHT

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #11902814
MFR #FTRY-2.75-XHT
List Price$630.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.75-XHT

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #11902814
MFR #FTRY-2.75-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.36/each for your price

Overview

Mfr description
FTRY-2.75-XHT FTRY-2.75-XHT YOKE - FLANG

Specifications

  • Roller Diameter
    2.7500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.4375 in
  • Flange Thickness
    0.5000 in
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Max Operating Temperature
    660 °F
  • Radial Dynamic Load Capacity
    210 lbf
  • Max Rpm
    390 rpm
  • Lubrication Type
    Sealed for Life
  • Finish Coating
    Plain
  • Series
    FTRY-XHT
  • UPC_NO
    00841946150066
  • Weight
    2.37 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    2.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text