Motion
PTRE-1.375-XHT

PCI
PTRE-1.375-XHT

Plain Track Roller - PTRE-XHT Series, 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902837
MFR #PTRE-1.375-XHT
List Price$473.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-1.375-XHT

Plain Track Roller - PTRE-XHT Series, 1.3750 in Roller Dia, 0.8100 in Roller Width, 0.5000 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902837
MFR #PTRE-1.375-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.38/each for your price

Overview

Mfr description
PTRE-1.375-XHT PTRE-1.375-XHT ECCENTRIC
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    1.3750 in
  • Hex Size
    0.1880 in
  • Thread Length
    0.6450 in
  • Thread Size
    1/2-20
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    340.000 lbf
  • Max Rpm
    910 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PTRE-XHT
  • UPC_NO
    00841946150295
  • Weight
    0.36 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text