Motion
PTRE-2.25-XHT

PCI
PTRE-2.25-XHT

Plain Track Roller - PTRE-XHT Series, 2.2500 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902841
MFR #PTRE-2.25-XHT
List Price$535.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRE-2.25-XHT

Plain Track Roller - PTRE-XHT Series, 2.2500 in Roller Dia, 1.6250 in Roller Width, 0.8750 in Stud Dia, Shielded, Carbon Steel Material
MI ITEM #11902841
MFR #PTRE-2.25-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$535.16/each for your price

Overview

Mfr description
PTRE-2.25-XHT PTRE-2.25-XHT ECCENTRIC -
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Shielded
  • Outside Diameter
    2.2500 in
  • Hex Size
    0.3130 in
  • Thread Length
    1.0200 in
  • Thread Size
    7/8-14
  • Operating Temperature Range
    660 °F
  • Radial Dynamic Load Capacity
    140 lbf
  • Radial Static Load Capacity
    970.000 lbf
  • Max Rpm
    530 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PTRE-XHT
  • UPC_NO
    00841946150332
  • Weight
    1.86 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text