Motion
PTRY-1.00-XHT

PCI
PTRY-1.00-XHT

Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902849
MFR #PTRY-1.00-XHT
List Price$392.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-1.00-XHT

Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #11902849
MFR #PTRY-1.00-XHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$392.47/each for your price

Overview

Mfr description
PTRY-1.00-XHT PTRY-1.00-XHT - YOKE - PLA

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Max Operating Temperature
    660 °F
  • Outside Diameter
    1.0000 in
  • Radial Dynamic Load Capacity
    30 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    840 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    PTRY-XHT
  • UPC_NO
    00841946150417
  • Weight
    0.09 lbs
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text